CRS-H VMV25L2A/UNV1 LED LT PEND MTN

Item #: 1200166
Cat #: VMV25L2A/UNV1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CRO VMV25L2A/UNV1 LED LT PEND

Overview

CRO VMV25L2A/UNV1 LED LT PEND
Also known as: VMV25L2A/UNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 26000
Wattage: 232
Light Technology: LED
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 232
Volts AC: 120-277
Lumens: 26000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)