Hoffman SYSPEND CS5 Intermediate Joint, Die Cast Aluminum, Black

Item #: 1200130

Cat #: S1MIJ

UPC: 783510327682

Sign In or Register to view pricing and more.
Hoffman SYSPEND CS5 Intermediate Joint, 7.64 IN H x 11.42 IN W x 3.94 IN D, Die Cast Aluminum, Black

Overview

Hoffman SYSPEND CS5 Intermediate Joint, 7.64 IN H x 11.42 IN W x 3.94 IN D, Die Cast Aluminum, Black
Use a nVent HOFFMAN HOFS1MIJ intermediate joint to join two horizontal tubes together for a longer length. The arm can be rotated 300 degrees. Includes safety stop and maintenance-free bearings. Die-cast aluminum construction. Choice of RAL 9005 black or RAL 7035 light gray finish. Includes installation instructions, gaskets, and tube setscrews. Use of the intermediate joint reduces the system load rating capacity to 146 lb. (66 kg) at 3.3 ft. (1 m).
Also known as: 783510327682, S1MIJ

Specifications

Depth: 3.940 in
Material: Aluminum
Width: 11.420 in
Height: 7.640 in
Depth: 3.940 in
Width: 11.420 in
Material: Aluminum
Height: 7.640 in

Customer Reviews

No reviews for this product
(0)