STO Portable Cord, 12/4, Gray, 250'

Item #: 119998

Cat #: STO124GRY250RL

UPC: 980130431151

Documents & Guides
Portable Cord, Type STO, 12/4, Gray, 250'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Portable Cord, Type STO, 12/4, Gray, 250'
Also known as: 980130431151, STO124GRY250RL

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600
Gauge: 12
Color: Gray
Conductors: 4

Customer Reviews

No reviews for this product
(0)