18x16x8 NEMA 4x Fbrgls Encl Lift-off Scr Cvr

Item #: 119938

Cat #: AM1868

UPC: 085339918684

Sign In or Register to view pricing and more.
Allied Am1868 18x16x8 NEMA 4x Fbrgls Encl Lift-off Scr Cvr

Overview

Allied Am1868 18x16x8 NEMA 4x Fbrgls Encl Lift-off Scr Cvr
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339918684, AM1868

Specifications

Depth: 8 in
Height: 18 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Height: 18 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)