This product may not be available in all locations.
Pilot Device, 22mm, Lamp Block, White, LED, M22, Front mount, 85-264V AC/DC
Item #: 11993
Cat #: M22-CLED230-W
UPC: 786685277844
Sign In or Register to view pricing and more.
Documents & Guides
White LED, 85-264AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage.
Overview
White LED, 85-264AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Spring-Cage.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685277844, M22-CLED230-W
Specifications
Type: | Lamp Block |
Family / Style: | M22 |
Mounting: | Front |
Color: | White |
Type: | Lamp Block |
Mounting: | Front |
Family / Style: | M22 |
Color: | White |
Customer Reviews
No reviews for this product
(0)