Emergency Light, Outdoor, Single Head, 12W, 6V

Item #: 119924

Cat #: OMSSB0612

UPC: 782520856632

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Outdoor, Single Head, Black, Halogen, PAR 36, 12 Watt, 6 Volt

Overview

Emergency Light, Outdoor, Single Head, Black, Halogen, PAR 36, 12 Watt, 6 Volt
Also known as: 782520856632, OMSSB0612

Specifications

Volts DC: 6
Wattage: 12
Color: Black
Material: Aluminum
Standards: California Proposition 65
Light Technology: Halogen
Volts DC: 6
Color: Black
Standards: California Proposition 65
Wattage: 12
Material: Aluminum
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)