This product may not be available in all locations.
3
more

Pilot Device, Legend Plate, Black, White Text (HAND-OFF-AUTO)
Item #: 119906
Cat #: ZBY2387
UPC: 785901094166
Documents & Guides
Pilot Device, Legend Plate, Black, White Text (HAND-OFF-AUTO), 22.5 mm
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pilot Device, Legend Plate, Black, White Text (HAND-OFF-AUTO), 22.5 mm
Also known as: 785901094166, ZBY2387
Specifications
Mounting: | Panel |
Type: | Legend Plate, Pilot Device, Hand-Off-Auto |
Size: | 22.5 mm |
Color: | Black/White |
Material: | Plastic |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Legend Plate, Pilot Device, Hand-Off-Auto |
Color: | Black/White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)