This product may not be available in all locations.
![Neon/incandescent bulb, Harmony XB2, multi-button control station, for 22mm push button Neon/incandescent bulb, Harmony XB2, multi-button control station, for 22mm push button](https://rexel-cdn.com/products/pdocrefxb2bxa2b764cpoda2016092pfiletyperendition4000png.jpg?i=8662BBFC-ADE1-46DA-9F5B-6B201081F9B9&f=420)
Neon/incandescent bulb, Harmony XB2, multi-button control station, for 22mm push button
Item #: 119858
Cat #: ZB2BV006
UPC: 785901645382
Sign In or Register to view pricing and more.
Documents & Guides
Neon/incandescent bulb, Harmony XB2, multi-button control station, for 22mm push button, front mounting, bulb not included
Overview
Neon/incandescent bulb, Harmony XB2, multi-button control station, for 22mm push button, front mounting, bulb not included
This pilot light body is a separate component of the range of pendant control stations, type XAC. It features a mounting base for direct supply, for BA 9s or neon bulbs non included. It operates at a maximum voltage of 400V. It weighs 15g.
Also known as: 785901645382, ZB2BV006
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)