This product has been discontinued.
25
more

15 Amp, 125 Volt Tamper Resistant GFCI, Desert Stone
Item #: 119764
Cat #: SCR-15-GFTR-DS
UPC: 027557630184
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Desert Stone.
Overview
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Desert Stone.
Also known as: 027557630184, SCR-15-GFTR-DS
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Volts AC: | 120 |
Amps: | 15 |
Color: | Desert Stone |
NEMA Configuration: | 5-15R |
Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decora |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | Desert Stone |
Customer Reviews
No reviews for this product
(0)