
Reciprocating Saw Blade, 6"
Item #: 119759
Cat #: 20564614R
UPC: 082472205640
Documents & Guides
Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 3/4 In; Thickness:035 In; Teeth Per Inch: 14 Tpi; Material: Bi-metal
Sign In or Register to view pricing and more.
Overview
Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 3/4 In; Thickness:035 In; Teeth Per Inch: 14 Tpi; Material: Bi-metal
ENOX T2™ TECHNOLOGY RECIPROCATING SAW BLADES - A revolutionary new blade design that delivers up to 100% longer blade life and 25% faster performance in metal cutting applications versus the prior generation of LENOX reciprocating saw blades.
Also known as: 082472205640, 20564614R
Specifications
Type: | Reciprocating Saw Blade, 14 TPI |
Length: | 6 in |
Material: | Steel |
Type: | Reciprocating Saw Blade, 14 TPI |
Material: | Steel |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)