20A, 125V, NEMA 5-20R Receptacle

Item #: 119755

Cat #: TBR20-T

UPC: 078477433195

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Light Almond.
20-Amp, 125-Volt, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Light Almond
Also known as: 078477433195, TBR20-T

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Color: Light Almond
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Volts AC: 120
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)