Push-button head, Harmony 9001K, metal, snap-in plastic mushroom 57mm, green, 30mm, spring return

Item #: 11970

Cat #: 9001KR5G

UPC: 785901849834

Sign In or Register to view pricing and more.
Push-button head, Harmony 9001K, metal, snap-in plastic mushroom 57mm, green, 30mm, spring return

Overview

Push-button head, Harmony 9001K, metal, snap-in plastic mushroom 57mm, green, 30mm, spring return
This Harmony 9001K, modular green push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, a round shape with 57mm mushroom head. This 57mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901849834, 9001KR5G

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)