This product has been discontinued.

Combo Exit Sign/Emergency Light, LED, 2-Head, Green Letters
Item #: 119647
Cat #: LHQMSW3G
UPC: 745974515364
Sign In or Register to view pricing and more.
Documents & Guides
Combo Exit Sign/Emergency Light, LED, 2-Head, Green LettersCombination Exit/Emergency Sign, 120 - 277 Volt, 2-Lamp, Adjustable Heads w/ 5.4 watt Krypton Lamps, LED Letter Lamps, White Housing with Green Letters. Includes: Single with Extra Faceplate and Color Panel
Overview
Combo Exit Sign/Emergency Light, LED, 2-Head, Green LettersCombination Exit/Emergency Sign, 120 - 277 Volt, 2-Lamp, Adjustable Heads w/ 5.4 watt Krypton Lamps, LED Letter Lamps, White Housing with Green Letters. Includes: Single with Extra Faceplate and Color Panel
Also known as: 745974515364, LHQMSW3G, Bug Eye
Specifications
Color: | Green, White |
Wattage: | 5 |
Type: | Emergency Combo Exit/Light |
Material: | Thermoplastic |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | Green, White |
Type: | Emergency Combo Exit/Light |
Light Technology: | LED |
Wattage: | 5 |
Material: | Thermoplastic |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)