This product may not be available in all locations.
1
more
Breaker, Molded Case, 2P, 125A, 240VAC, 125VDC, 65kAIC, Load Lugs
Item #: 11959
Cat #: ED2125
UPC: 786679456408
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2-Pole, 125 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Overview
Breaker, Molded Case, 2-Pole, 125 Amp, 240 Volt AC, 125 Volt DC, 65 kAIC, Load Terminals Only
Also known as: 786679456408, ED2125
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 125 |
Volts DC: | 125 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Amps: | 125 |
Volts AC: | 240 |
Poles: | 2 |
Volts DC: | 125 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)