MODULAR FBLK3/8-16 STUDPAIR

Item #: 11954

Cat #: 1SC375

UPC: 782001258306

Documents & Guides
MODULAR FBLK3/8-16 STUDPAIR
Sign In or Register to view pricing and more.

Overview

MODULAR FBLK3/8-16 STUDPAIR
Also known as: 782001258306, 1SC375

Specifications

Mounting: Surface
Poles: 1
Material: Thermoplastic
Amps: 800
Volts AC: 1.500kV
Interrupt Rating DC: 1 kA, 1.500 kA
Interrupt Rating AC: 1.500 kA, 1 kA
Family / Style: 1SC
Mounting: Surface
Material: Thermoplastic
Volts AC: 1.500kV
Interrupt Rating AC: 1.500 kA, 1 kA
Poles: 1
Amps: 800
Interrupt Rating DC: 1 kA, 1.500 kA
Family / Style: 1SC

Customer Reviews

No reviews for this product
(0)