Junction Box, NEMA 4X, Screw Cover, 6.3" x 3.15" x 2.17"

Item #: 119510

Cat #: Q1686ABD

UPC: 783510171797

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 6.30 x 3.15 x 2.17 Inch, Polyester

Overview

Junction Box, NEMA 4X, Opaque Screw Cover, 6.30 x 3.15 x 2.17 Inch, Polyester
Also known as: 783510171797, Q1686ABD

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS
Mounting: Surface
Size: 160 x 80 mm
Color: Gray
Height: 6.300 in
Width: 3.150 in
Depth: 2.170 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Color: Gray
Width: 3.150 in
Material: ABS
Size: 160 x 80 mm
Height: 6.300 in
Depth: 2.170 in

Customer Reviews

No reviews for this product
(0)