Galvanized Hose Clamp, 4"
Item #: 119454
Cat #: 234
UPC:
Documents & Guides
No Documents Available
Galvanized Hose Clamp, 4 inch
Sign In or Register to view pricing and more.
No associated products found.
Overview
Galvanized Hose Clamp, 4 inch
Also known as: 234
Specifications
Diameter: | 4 in |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)