Guard, Harmony 9001K, 30 mm, aluminium, for mushroom 35mm

Item #: 119381

Cat #: 9001K48

UPC: 785901066941

Sign In or Register to view pricing and more.
Documents & Guides
Guard, Harmony 9001K, 30 mm, aluminium, for mushroom 35mm

Overview

Guard, Harmony 9001K, 30 mm, aluminium, for mushroom 35mm
Also known as: 785901066941, 9001K48

Specifications

Type: Guard
Standards: California Proposition 65
Type: Guard
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)