
Sealing Fitting, Vertical/Horizontal, 1", Explosion-Proof, Malleable
Item #: 11935
Cat #: EYF-100
UPC: 781381135146
Documents & Guides
Sealing Fitting, Vertical/Horizontal, 1 Inch, Female, 25% Fill, Malleable Iron, For Use With Rigid/IMC Conduit in Close Turing Radius.
Sign In or Register to view pricing and more.
Overview
Sealing Fitting, Vertical/Horizontal, 1 Inch, Female, 25% Fill, Malleable Iron, For Use With Rigid/IMC Conduit in Close Turing Radius.
Appleton™ EY 25% fill vertical and horizontal conduit sealing fittings prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.
Also known as: 781381135146, EYF-100, Seal-Off
Specifications
Material: | Malleable Iron |
Diameter: | 1 in |
Material: | Malleable Iron |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)