Push Button, Push-Pull, Yellow, 30mm, 2NC, NEMA 4/13

Item #: 119309
Cat #: 800T-FX9A4
UPC: 662073114376
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Yellow, 30mm, 2 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, Yellow, 30mm, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073114376, 800T-FX9A4

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts AC: 600
Type: Push-Pull, Pushbutton
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Volts AC: 600
Color: Yellow
Amps: 10
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)