Threaded Conduit Nipple, 1" x 8", Steel

Item #: 119268

Cat #: GRC100X800

UPC: 786692004693

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Rigid conduit nipples can be used to connect threaded rigid or IMC conduit to cast hubs or drilled and tapped conduit openings.
Also known as: 786692004693, GRC100X800

Specifications

Diameter: 1 in
Material: Steel
Length: 8 in
Diameter: 1 in
Length: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)