Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Clamp Back, Size: 3/4 IN, 1/4 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 2-1/2 IN Length X 1-1/8 IN Width, 3/8 IN Hole, Dimension E: 9/16 IN X 7/16 IN, Third Party Certification: CSA 009795, Applicable Third
Overview
OZ-Gedney Clamp Back, Size: 3/4 IN, 1/4 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 2-1/2 IN Length X 1-1/8 IN Width, 3/8 IN Hole, Dimension E: 9/16 IN X 7/16 IN, Third Party Certification: CSA 009795, Applicable Third
Also known as: 783126761108, 142G
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Material: | Malleable Iron |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)