Enclosure, Hinged, 4 Cover Screws, 12" x 12" x 6"

Item #: 119249

Cat #: J1212W

UPC: 785928342707

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, 4 Cover Screws, 12 x 12 x 6 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, 4 Cover Screws, 12 x 12 x 6 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928342707, J1212W

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Fiberglass
Size: 12 x 12 x 6 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Color: Gray
Size: 12 x 12 x 6 in
Width: 12 in
Depth: 6 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)