Definite Purpose Contactor, 3P, 25A, 104-120V

Item #: 119244

Cat #: C25DRD325A

UPC: 782116483631

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.

Overview

25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil. Series: D1.
Also known as: 782116483631, C25DRD325A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 25
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 3
Amps: 25

Customer Reviews

No reviews for this product
(0)