This product may not be available in all locations.
Enclosure, Hinged, Padlock Latches, 20" x 16" x 8"
Item #: 119230
Cat #: J2016HW
UPC: 785928212550
Sign In or Register to view pricing and more.
Enclosure, J Series, Hinged, Padlock Latches, 20 x 16 x 8 Inch, Fiberglass/Gray
Overview
Enclosure, J Series, Hinged, Padlock Latches, 20 x 16 x 8 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928212550, J2016HW
Specifications
Height: | 20 in |
Depth: | 8 in |
Size: | 20 x 16 x 8 in |
Color: | Gray |
Material: | Fiberglass |
Width: | 16 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 4X |
Height: | 20 in |
Size: | 20 x 16 x 8 in |
Material: | Fiberglass |
Mounting: | Wall |
Depth: | 8 in |
Color: | Gray |
Width: | 16 in |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)