Threaded Conduit Nipple, 2" x 8", Steel

Item #: 119228

Cat #: GRC200X800

UPC: 786692005584

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 8 Inch, Steel, For use with Rigid Threaded Conduit
Conduit nipples can be used to extend conduit systems, and can be connected to boxes, enclosures, other lengths of conduit, etc
Also known as: 786692005584, GRC200X800

Specifications

Material: Steel
Diameter: 2 in
Length: 8 in
Material: Steel
Length: 8 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)