Proximity Switch, Inductive, Limit Switch Style, 20-250VAC, 500mA

Item #: 119221

Cat #: 923H26Q-A7T-L

UPC:

Documents & Guides
Proximity Switch, Inductive, Limit Switch Style, 15 mm Sensing Range, 20 - 250 Volt AC, 500 mA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Switch, Inductive, Limit Switch Style, 15 mm Sensing Range, 20 - 250 Volt AC, 500 mA
Also known as: 923H26Q-A7T-L

Specifications

Type: Inductive, Proximity Sensor
Mounting: Panel
Range: 15 mm
Amps: 0.500
Type: Inductive, Proximity Sensor
Range: 15 mm
Mounting: Panel
Amps: 0.500

Customer Reviews

No reviews for this product
(0)