This product has been discontinued.

Heater/Fan/Light, 1400W, 110 CFM
Item #: 119218
Cat #: FV-11VHL2
UPC: 037988870660
Documents & Guides
Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.7, Duct Size: 4", Heater: 1400W, 2 x 18W Max Bulb (CFL), 4W Nightlight, Color: White.
Sign In or Register to view pricing and more.
Overview
Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.7, Duct Size: 4", Heater: 1400W, 2 x 18W Max Bulb (CFL), 4W Nightlight, Color: White.
WhisperWarm fan-heat, 110 CFM, 0.7 sone
Also known as: 037988870660, FV-11VHL2
Specifications
Color: | White |
CFM: | 110 |
Color: | White |
CFM: | 110 |
Customer Reviews
No reviews for this product
(0)