Panel For Enclosure, 8" x 8", N Series, Aluminum

Item #: 119181

Cat #: BP88AL

UPC: 785928911033

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 8" x 8", N Series, Aluminum

Overview

Panel For Enclosure, 8" x 8", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928911033, BP88AL

Specifications

Width: 8 in
Height: 8 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 8 in

Customer Reviews

No reviews for this product
(0)