This product has been discontinued.

Ceiling Fan/Light, Incandescent, 100 CFM
Item #: 119167
Cat #: 8663RP
UPC: 784891216152
Documents & Guides
Ceiling Fan with Light, CFM: 100, Sones: 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), 7W Nightlight, Color: White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Ceiling Fan with Light, CFM: 100, Sones: 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), 7W Nightlight, Color: White.
Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting.
Also known as: 784891216152, 8663RP, Sones
Specifications
Color: | White |
CFM: | 100 |
Sones: | 3.500 |
Color: | White |
Sones: | 3.500 |
CFM: | 100 |
Customer Reviews
No reviews for this product
(0)