Panel For Enclosure, 10" x 8", N Series, Aluminum

Item #: 119152

Cat #: BP108AL

UPC: 785928215407

Documents & Guides
Back Panel For Enclosure, 10" x 8", N Series, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Back Panel For Enclosure, 10" x 8", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928215407, BP108AL

Specifications

Width: 8 in
Height: 10 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 10 in

Customer Reviews

No reviews for this product
(0)