Selector Switch, Black Standard Knob, 30mm, Replacement

Item #: 11914

Cat #: 9001B11

UPC: 78590185801

Sign In or Register to view pricing and more.
Selector Switch, Black Standard Knob, 30 mm, Replacement

Overview

Selector Switch, Black Standard Knob, 30 mm, Replacement
Also known as: 78590185801, 9001B11

Specifications

Type: Replacement, Knob, Selector Switch
Size: 30 mm
Mounting: Device
Color: Black
Standards: California Proposition 65
Type: Replacement, Knob, Selector Switch
Mounting: Device
Standards: California Proposition 65
Size: 30 mm
Color: Black

Customer Reviews

No reviews for this product
(0)