Diamondshield FG Enclosure, Hinged SC, 20x16x10

Item #: 119098

Cat #: DS201610HW

UPC: 785928908859

Sign In or Register to view pricing and more.
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 20" x 16" x 10", Material/Finish: Fiberglass/Gray
The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.
Also known as: 785928908859, DS201610HW

Specifications

Depth: 10 in
Height: 20 in
Color: Gray
Material: Fiberglass
Width: 16 in
Size: 20 x 16 x 10 in
Depth: 10 in
Color: Gray
Width: 16 in
Height: 20 in
Material: Fiberglass
Size: 20 x 16 x 10 in

Customer Reviews

No reviews for this product
(0)