Xenon Bulb, T3-1/4, 3W

Item #: 11901

Cat #: 9731

UPC: 785652973109

Sign In or Register to view pricing and more.
Documents & Guides
3W Xenon T3 1/4, Wedge Base Clear Bulb (12V)

Overview

3W Xenon T3 1/4, Wedge Base Clear Bulb (12V)
Also known as: 785652973109, 9731

Specifications

Color: Clear
Volts AC: 12
Wattage: 3
Color: Clear
Wattage: 3
Volts AC: 12

Customer Reviews

No reviews for this product
(0)