
Feed-Through Type 12 Wireway Nipple, 6" x 6" x 2", Steel, Gray
Item #: 11900
Cat #: F66WN2
UPC: 783510149000
Documents & Guides
Feed-Through Type 12 Wireway Nipple, 6 x 6 x 2 Inch, Steel, Gray
Sign In or Register to view pricing and more.
Overview
Feed-Through Type 12 Wireway Nipple, 6 x 6 x 2 Inch, Steel, Gray
Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510149000, F66WN2
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Height: | 6 in |
Material: | Steel |
Width: | 6 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Material: | Steel |
Height: | 6 in |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)