This product has been discontinued.
Fluorescent Lamp, Blacklight, Preheat, T8, 18", 25W
Item #: 118968
Cat #: F25T8/350BL/18IN/ECO
UPC: 046135217036
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Blacklight, Preheat, T8, 25 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21703
Overview
Fluorescent Lamp, Blacklight, Preheat, T8, 25 Watt, Phosphor (356 nm), Base: Medium Bipin, Length: 18 inch, Standard Case Qty: 24 Sylvania Part # 21703
Also known as: 046135217036, F25T8/350BL/18IN/ECO
Specifications
Wattage: | 25 |
Material: | Glass |
Length: | 18 in |
Type: | Blacklight |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Wattage: | 25 |
Length: | 18 in |
Light Technology: | Fluorescent |
Material: | Glass |
Type: | Blacklight |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)