Contactor, Miniature, 9A, 3P, 24VAC Coil, 1NC Auxiliary Contact

Item #: 118954

Cat #: 100-K09KJ01

UPC: 662074491711

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 9 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed Auxiliary Contact

Overview

Contactor, Miniature, 9 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed Auxiliary Contact
Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.
Also known as: 662074491711, 100-K09KJ01

Specifications

Poles: 3
Type: Contactor, Miniature
Volts AC Control: 24
Amps: 9
Family / Style: 100-K
Poles: 3
Volts AC Control: 24
Family / Style: 100-K
Type: Contactor, Miniature
Amps: 9

Customer Reviews

No reviews for this product
(0)