Heat Shrink, Heavy-Wall, 2.1" - 4.8" Range, 48", Black

Item #: 118916

Cat #: ITCSN-6000-48-BLACK-5-PCS

UPC: 051135379806

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, Typical Cable Range: 2.1" - 4.8", Expanded/Recovered I.D.: 6.00/1.80, Length: 48", Color: Black.

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, Typical Cable Range: 2.1" - 4.8", Expanded/Recovered I.D.: 6.00/1.80, Length: 48", Color: Black.
Also known as: 051135379806, ITCSN-6000-48-BLACK-5-PCS

Specifications

Material: Polyolefin
Volts AC: 1000
Color: Black
Length: 48 in
Material: Polyolefin
Color: Black
Volts AC: 1000
Length: 48 in

Customer Reviews

No reviews for this product
(0)