Has Been Replaced By Broan A50L

Item #: 118908

Cat #: HD50L

UPC: 026715052844

Sign In or Register to view pricing and more.
Documents & Guides
Broan; Ceiling Fan/light; Heavy Duty; Flow Rate: 50 Cfm; Voltage Rating: 120 V;current: 1.2 Amp; Speed: 1070 Rpm; Power: 30 Wtt; Material: Steel Housing, Polymeric Grille; Mounting: Ceiling; Finish: Galvanized Housing, Matte White Grille;duct Size: 4 In. Has Been Replaced By Broan A50L

Overview

Broan; Ceiling Fan/light; Heavy Duty; Flow Rate: 50 Cfm; Voltage Rating: 120 V;current: 1.2 Amp; Speed: 1070 Rpm; Power: 30 Wtt; Material: Steel Housing, Polymeric Grille; Mounting: Ceiling; Finish: Galvanized Housing, Matte White Grille;duct Size: 4 In. Has Been Replaced By Broan A50L
Also known as: 026715052844, HD50L

Specifications

CFM: 50
Color: White
Sones: 1.500
CFM: 50
Sones: 1.500
Color: White

Customer Reviews

No reviews for this product
(0)