Limit switch head, Limit switches XC Standard, ZCE, M12 steel roller plunger

Item #: 118894

Cat #: ZCEF2

UPC: 785901434023

Limit switch head, Limit switches XC Standard, ZCE, M12 steel roller plunger
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit switch head, Limit switches XC Standard, ZCE, M12 steel roller plunger
This ZCE standard head has a steel roller plunger. It is fixed by the head with M12 fixing nuts. It can be matched with any body from the XCKD, XCKP and XCKT ranges.
Also known as: 785901434023, ZCEF2

Specifications

Type: Limit Switch, Roller Plunger, Head Only
Mounting: Device
Material: Steel
Standards: California Proposition 65
Type: Limit Switch, Roller Plunger, Head Only
Material: Steel
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)