Fluorescent Lamp, U-Bent, T8, 26-1/2", 24W, 4100K

Item #: 118859
Cat #: FBO24/841
UPC: 046135218767
Sign In or Register to view pricing and more.
Fluorescent Lamp, U-Bent, 24 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 1925, CRI: 82, Color Temp: 4100K, Length: 16-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21876* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, 24 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 1925, CRI: 82, Color Temp: 4100K, Length: 16-1/2 inch, Standard Case Qty: 15 *Sylvania Part # 21876* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135218767, FBO24/841

Specifications

Wattage: 24
Color Temperature: 4100 (Cool White)
Type: Instant Start, Rapid Start
Lumens: 1925
Color Rendering Index (CRI): 82
Shape: T8-1-5/8 (U-Bend)
Length: 16.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 24
Type: Instant Start, Rapid Start
Color Rendering Index (CRI): 82
Length: 16.500 in
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 1925
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)