PVC Coated Rigid Conduit, 1/2", 10' Length

Item #: 118857

Cat #: PRHCONDUIT-1/2

UPC: 784011200016

Documents & Guides
PVC Coated Conduit, 1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Metric Size Designators: 16 Pipe Size (Inches): 1/2 Outside Wall Thickness (Inches): 0.104 Diameter With Coating (Inches): 0.92 Internal Inside Diameter (Inches): 0.632 Traverse Area (Sq. Inches): 0.314 Nominal Weight (Pounds per 100 FT): 85, Includes (1) Standard Threaded Coupling
Sign In or Register to view pricing and more.

Overview

PVC Coated Conduit, 1/2 Inch Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating, Metric Size Designators: 16 Pipe Size (Inches): 1/2 Outside Wall Thickness (Inches): 0.104 Diameter With Coating (Inches): 0.92 Internal Inside Diameter (Inches): 0.632 Traverse Area (Sq. Inches): 0.314 Nominal Weight (Pounds per 100 FT): 85, Includes (1) Standard Threaded Coupling
PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011200016, PRHCONDUIT-1/2, robroy 1/2"

Specifications

Diameter: 1/2 in
Color: Gray
Length: 10 ft
Material: PVC Coated Steel
Diameter: 1/2 in
Length: 10 ft
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)