Emergency Light, Incandescent, 2-Head, 66W, 6V, White
Item #: 118842
Cat #: LM66
UPC: 782520843779
Sign In or Register to view pricing and more.
Documents & Guides
LM Series Emergency Light, Incandescent, 2 Head, 66 Watt, 6 Volt, White, Maintenance-Free Battery
Overview
LM Series Emergency Light, Incandescent, 2 Head, 66 Watt, 6 Volt, White, Maintenance-Free Battery
Also known as: 782520843779, LM66
Specifications
Volts DC: | 6 |
Wattage: | 66 |
Color: | White |
Material: | Steel |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Volts AC Range: | 120 - 277 |
Volts DC: | 6 |
Color: | White |
Standards: | California Proposition 65 |
Volts AC Range: | 120 - 277 |
Wattage: | 66 |
Material: | Steel |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)