Emergency Light, Incandescent, 2-Head, 130W, 6V, White

Item #: 118825

Cat #: LM130

UPC: 782520843809

Sign In or Register to view pricing and more.
Documents & Guides
LM Series Emergency Light, Incandescent, 2 Head, 130 Watt, 6 Volt, White, Maintenance-Free Battery

Overview

LM Series Emergency Light, Incandescent, 2 Head, 130 Watt, 6 Volt, White, Maintenance-Free Battery
Also known as: 782520843809, LM130

Specifications

Volts DC: 6
Color: White
Wattage: 130
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 130
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White
Material: Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)