Xenon Bulb, T3, 5W

Item #: 11880

Cat #: 9732

UPC: 785652973208

Sign In or Register to view pricing and more.
Documents & Guides
5W Xenon T3 1/4, 5W Wedge Base Clear Bulb (12v)

Overview

5W Xenon T3 1/4, 5W Wedge Base Clear Bulb (12v)
Ambiance Lx Wedge Base Lamps provide illumination for a varied list of applications. Where maximum illumination is required, couple high wattage incandescent or xenon wedge base lamps with the Lx Lampholder (9433). Lx Wedge Base Lamps add another level of versatility to Ambiance Lighting Systems.
Also known as: 785652973208, 9732, 9469

Specifications

Color: Clear
Volts AC: 12
Wattage: 5
Light Technology: Xenon
Color: Clear
Wattage: 5
Volts AC: 12
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)