FBO327306ECO 16/CS 1/SKU

Item #: 118782

Cat #: FBO32/730/6/ECO

UPC: 046135220463

Sign In or Register to view pricing and more.
32W, 22.5"MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3000K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22046* *** Not for Sale in Vermont due to State Regulations ***

Overview

32W, 22.5"MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3000K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22046* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135220463, FBO32/730/6/ECO

Specifications

Type: Instant Start, Rapid Start
Color Temperature: 3000 (Warm White)
Wattage: 32
Color Rendering Index (CRI): 75
Shape: T8-6U (U-Bend)
Lumens: 2750
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Type: Instant Start, Rapid Start
Wattage: 32
Shape: T8-6U (U-Bend)
Length: 22.438 in
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 75
Lumens: 2750
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)