Zero-Force, Touch Button Accessory, GP, 22.5mm/30mm, Guard, Yellow, Plastic

Item #: 11873

Cat #: 800Z-G3AG1

UPC: 611320147322

Documents & Guides
Push Button Guard, Yellow, 22.5 mm/30.5 mm Mounting,, Zero Force, Touch Button
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button Guard, Yellow, 22.5 mm/30.5 mm Mounting,, Zero Force, Touch Button
Our Bulletin 800Z Zero-Force Touch Buttons™ are designed for machine control systems that require the use of two hands. An interlinked sensor surface weaves two capacitive sensors in offset planes for superior product sensitivity. When you touch the surface of the switch, you initiate an output. Our buttons can detect a hand through most industrial gloves. The contour of the touch buttons easily conforms to the shape of the hand while helping prevent defeatability when two-hand control is needed.
Also known as: 611320147322, 800Z-G3AG1

Specifications

Type: Accessories
Color: Yellow
Type: Accessories
Color: Yellow

Customer Reviews

No reviews for this product
(0)