Terminal Block, 50A, 600V AC/DC, Red, 6mm, Feed Through

Item #: 11871

Cat #: 1492-J6-RE

UPC: 662073058113

Documents & Guides
Terminal Block, 50 Amp, 600 Volt AC/DC, Red, 6 mm, Feed Through, 100 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 50 Amp, 600 Volt AC/DC, Red, 6 mm, Feed Through, 100 in a Package
Also known as: 662073058113, 1492-J6-RE

Specifications

Color: Red
Size: 6 mm
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Volts AC: 600
Amps: 50
Allowable Gauge Range: 22 - 8
Color: Red
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 22 - 8
Size: 6 mm
Volts DC: 600
Poles: 1
Amps: 50

Customer Reviews

No reviews for this product
(0)