1-Lt. landscape

Item #: 118693

Cat #: P5257-20

UPC: 785247525720

Sign In or Register to view pricing and more.
Documents & Guides
1-Lt. landscapePRO P5257-20 1-18W 12V PATH L

Overview

1-Lt. landscapePRO P5257-20 1-18W 12V PATH L
Also known as: 785247525720, P5257-20

Specifications

Color: Brown
Wattage: 18
Type: Landscape
Standards: California Proposition 65
Color: Brown
Type: Landscape
Wattage: 18
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)