Termination Module, Digital, 40 Pin, 24VDC

Item #: 11865

Cat #: 1492-TIFM40F-24-2

UPC: 662074818587

Sign In or Register to view pricing and more.
Documents & Guides
Termination Module, Digital, ControlLogix, 40 Pin, 24 Volt DC

Overview

Termination Module, Digital, ControlLogix, 40 Pin, 24 Volt DC
Also known as: 662074818587, 1492-TIFM40F-24-2

Specifications

Volts DC: 24
Type: Termination Module, Digital
Mounting: DIN Rail
Volts DC: 24
Mounting: DIN Rail
Type: Termination Module, Digital

Customer Reviews

No reviews for this product
(0)